CAD Drawings

Download CAD Files

Safety Pin, 0.120 in Dia, 2-3/4 in Usable Lg, 2-3/4 in Shank Lg, 6 PK

  • Mfr # 930024

  • Zoro # G402512764

CAD Available

product price:  $11.49
/pk 6, $1.92/ea

Key Features

CAD Drawing
System of Measurement
Inch
Pin Diameter
0.120 in
Usable Length
2-3/4 in
Shank Length
2-3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930024
Zoro #
G402512764
UPC #
719199300241
Country of Origin
India

Dimensions

Pin Diameter
0.120 in
Usable Length
2-3/4 in
Shank Length
2-3/4 in

Details

CAD Available
Yes
Item
Safety Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

A safety pin is a simple fastening device, a variation of the regular pin which includes a simple spring mechanism and a clasp. The clasp serves two purposes: to form a closed loop thereby properly fastening the pin to whatever it is applied to, and to cover the end of the pin to protect the user from the sharp point.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.