12mm-1.5 x 14.35mm x 42.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK
- Mfr # 75453
- Zoro # G202505591
product price:Â
$
14.95
/pk of 4, $3.74/ea
Key Features
Material
Steel
Thread Size
1.5mm (Fine)
Finish
Zinc
Type
Wheel Stud
Diameter 2
14.35mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75453
- Zoro #
- G202505591
- UPC #
- 738287754537
- Country of Origin
- United States
- Material
- Steel
- Finish
- Zinc
- Type
- Wheel Stud
- Specifications
- Dorman #610-261
- Hardness
- Class 10.9
- dia3
- 19mm
Dimensions
- Thread Size
- 1.5mm (Fine)
- Diameter 2
- 14.35mm
- Diameter 1
- 12mm
- Length 1
- 42.5mm
- Thread Length
- 30mm
- Shoulder Length
- 8mm
- Knurl Length
- 14.35mm
Description
Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.