Zoro Homepage

12mm-1.5 x 36mm A2 Stainless Steel Fine Thread Dome Top Wheel Nuts 3PK

  • Mfr # 75475

  • Zoro # G202505614


product price: $17.49
/pk 3, $5.83/ea

Key Features

Type
Wheel Lug Nut
Material
Stainless Steel/Steel
Diameter
12mm
Length 1
36mm
Driver Type
#19 Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75475
Zoro #
G202505614
UPC #
738287754759
Country of Origin
United States

Dimensions

Diameter
12mm
Length 1
36mm
Thread Size
1.5mm (Fine)

Details

Type
Wheel Lug Nut
Material
Stainless Steel/Steel
Driver Type
#19 Wrench
Hardness
A2
Style
Dome Top

Description

A lug nut is used to secure a wheel on a vehicle.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.