Zoro Homepage

13 (Coarse), Stainless Steel, 8 PK

  • Mfr # 76985

  • Zoro # G002527991


product price: $9.69
/pk 8, $1.21/ea

Key Features

Material
Stainless Steel
System of Measurement
Inch
Thickness
5/16"
Diameter 2
27/32"
Diameter 1
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76985
Zoro #
G002527991
UPC #
738287769852
Country of Origin
China

Dimensions

Thread Size
13 (Coarse)
Thickness
5/16"
Diameter 2
27/32"
Diameter 1
1/2"

Details

Material
Stainless Steel
System of Measurement
Inch
Driver Type
3/4" Wrench
Shape
Jam Nut
Hardness
18-8

Description

A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.