Zoro Homepage

13/16" Black Plastic Inside Square Rocker 6PK

  • Mfr # 66881

  • Zoro # G402521469


product price: $5.75
/pk 6, $0.96/ea
Sold in multiples of 2 for $11.50

Key Features

Type
Furniture Tip
Material
Plastic
Shape
Square
Diameter
13/16"
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66881
Zoro #
G402521469
UPC #
738287668810
Country of Origin
United States

Dimensions

Diameter
13/16"

Details

Type
Furniture Tip
Material
Plastic
Shape
Square
Finish
Black
Style
Inside Rocker

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.