13/16" OD Zinc Plated Steel Hose Clamps 1 12PK
- Mfr # 70213
- Zoro # G402528321
product price:Â
$
10.35
/pk of 12, $0.86/ea
Key Features
Finish
Yellow Zinc
Material
Steel
Type
Hose Clamp
Diameter
13/16"
Specifications
HC-13ST 2D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70213
- Zoro #
- G402528321
- UPC #
- 738287702132
- Country of Origin
- United States
Dimensions
- Diameter
- 13/16"
Details
- Finish
- Yellow Zinc
- Material
- Steel
- Type
- Hose Clamp
- Specifications
- HC-13ST 2D
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.