Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/16" Plastic Hot Indexer Caps 4PK

  • Mfr # 76747

  • Zoro # G402519374


product price: $5.95
/pk 4, $1.49/ea
Sold in multiples of 2 for $11.90

Key Features

Material
Plastic
Type
Faucet Cap
Application
Faucet
Diameter
13/16"
Style
Hot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76747
Zoro #
G402519374
UPC #
738287767476
Country of Origin
Unknown

Dimensions

Diameter
13/16"

Details

Material
Plastic
Type
Faucet Cap
Application
Faucet
Style
Hot

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.