
13/16" x .063" x 3-1/4" Steel Compression Springs 6PK
Mfr # 18637
Zoro # G502516273
product price: $8.15
/pk 6, $1.36/eaKey Features
Type
Compression Spring
Material
Spring Steel
Diameter 2
.063"
Diameter 1
13/16"
Length 1
3-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18637
Zoro #
G502516273
UPC #
738287186376
Country of Origin
United States
Dimensions
Diameter 2
.063"
Diameter 1
13/16"
Length 1
3-1/4"
Nominal Size
SRM126
Wire Diameter
.063 WG
Details
Type
Compression Spring
Material
Spring Steel
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.