1/4"-20 Hex Head Cap Screw, Black E-Coat Steel, 4 in L, 4 PK

  • Mfr # 932805

  • Zoro # G802523001


product price: $3.69
/pk 4, $0.92/ea
Sold in multiples of 3 for $11.07

Key Features

External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Black E-Coat
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932805
Zoro #
G802523001
UPC #
719199328054
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Black E-Coat
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex bolt has a hexagonal head, designed to be driven by a wrench. The tolerances are not as tight on a hex bolt as on a cap screw.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.