
1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 6 in L, 10 PK
Mfr # 63307
Zoro # G202506581
product price:Â $9.15
/pk 10, $0.92/eaKey Features
External Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63307
Zoro #
G202506581
UPC #
738287633078
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
6 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Style
Full Thread
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.