
1/4"-20 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 7/8 in Length, 8 PK
Mfr # 33084
Zoro # G702507477
product price:Â $24.46
/pk 8, $3.06/eaKey Features
Hex Drive
Thread Size
1/4"-20
Screw Length
7/8 in
Material
18-8 Stainless Steel
Finish
Polished
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33084
Zoro #
G702507477
UPC #
738287330847
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Screw Length
7/8 in
Drive Size
3/16 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Polished
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Style
Smooth
Hardness
18-8
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.