Zoro Homepage

1/4"-20 Steel Coarse Thread Hex Speed Nuts 20PK

  • Mfr # 39844

  • Zoro # G002528844


product price: $17.45
/pk 20, $0.87/ea

Key Features

Nut Style
Hex Speed Nut
Material
Steel
System of Measurement
Inch
Fastener Thread Type
Coarse
Dia./Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39844
Zoro #
G002528844
UPC #
738287398441
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1/4"-20
Diameter
1/4"
Thread Size
20 (Coarse)

Details

Item
Hex Nut
Nut Style
Hex Speed Nut
Material
Steel
System of Measurement
Inch
Fastener Thread Type
Coarse
Basic Material
Steel
Type
Speed Nut
Style
Hex

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.