Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 1" Coarse Thread Hex Head Dog Point Body Bolts 8PK

  • Mfr # 31461

  • Zoro # G202516931


product price: $11.75
/pk 8, $1.47/ea

Key Features

Type
Body Bolt
Material
Steel
Thread Size
20 (Coarse)
Diameter
1/4"
Length 1
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31461
Zoro #
G202516931
UPC #
738287314618
Country of Origin
Unknown

Dimensions

Thread Size
20 (Coarse)
Diameter
1/4"
Length 1
1"

Details

Type
Body Bolt
Material
Steel
Head Style
Hex (Hex)
Point Type
Dog Point

Description

MIDWEST FASTENER brand 1/4"-20 x 1" Coarse Thread Hex Head Dog Point Body Bolts 8PK. Type: Body Bolt. Material: Steel. Thread Size: 20 (Coarse). Diameter: 1/4". Length 1: 1". Head Style: Hex (Hex). Point Type: Dog Point.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.