Zoro Homepage

1/4"-20 x 1" Coarse Thread Hex Washer Head Body Bolts 8PK

  • Mfr # 31462

  • Zoro # G602516852


product price: $14.15
/pk 8, $1.77/ea

Key Features

Type
Body Bolt
Material
Steel
Thread Size
20 (Coarse)
Diameter
1/4"
Length 1
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31462
Zoro #
G602516852
UPC #
738287314625
Country of Origin
Unknown

Dimensions

Thread Size
20 (Coarse)
Diameter
1/4"
Length 1
1"

Details

Type
Body Bolt
Material
Steel
Head Style
Hex Washer (Hex)

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.