Zoro Homepage

1/4"-20 x 1 in Hex Machine Screw, Zinc Plated

  • Mfr # 254

  • Zoro # G307448410


product price: $19.75
/ea

Key Features

Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254
Zoro #
G307448410
UPC #
738287002546
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Machine Screw

Description

MIDWEST FASTENER Cap Screw, HighStrength, Thread Size 1420 in, Thread Type Coarse, 1 in L, Drive Type Hex, Zinc, 5 Grade, Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.