Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 1" Nickel Coarse Thread Swivel Glides 6PK

  • Mfr # 66905

  • Zoro # G302522054


product price: $17.25
/pk 6, $2.88/ea

Key Features

Material
Nylon/Nickel
Diameter
1/4"
Length 1
1"
Thread Size
20 (Coarse)
Style
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66905
Zoro #
G302522054
UPC #
738287669053
Country of Origin
United States

Dimensions

Diameter
1/4"
Length 1
1"
Thread Size
20 (Coarse)

Details

Material
Nylon/Nickel
Style
Swivel
Type
Furniture Glide

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.