Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK

  • Mfr # 930873

  • Zoro # G702529349


product price: $8.15
/pk 2, $4.08/ea

Key Features

Material
Rubber
Length 1
1"
Diameter
1/4"
Thread Size
20 (Coarse)
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930873
Zoro #
G702529349
UPC #
719199308735
Country of Origin
Unknown

Dimensions

Length 1
1"
Diameter
1/4"
Thread Size
20 (Coarse)

Details

Material
Rubber
Gender
Male
Type
Automotive Bumper

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.