1/4"-20 x 1/2 in Machine Screw, Bronze Plated Steel, 12 PK

  • Mfr # 32118

  • Zoro # G102523879


product price: $7.25
/pk 12, $0.60/ea
Sold in multiples of 2 for $14.50

Key Features

System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Bronze Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32118
Zoro #
G102523879
UPC #
738287321180
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Bronze Plated
Item
Machine Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products