
1/4"-20 x 1/2 in Machine Screw, Zinc Plated Steel, 12 PK
Mfr # 32117
Zoro # G302524690
product price:Â $6.25
/pk 12, $0.52/ea
Sold in multiples of 2 for $12.50
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32117
Zoro #
G302524690
UPC #
738287321173
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Fastener Length
1/2 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.