1/4"-20 x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolt 20PK

  • Mfr # 52291

  • Zoro # G102529437


product price:  $18.85
/pk 20, $0.94/ea

Key Features

Type
J Bolt
Finish
Zinc
Material
Steel
Diameter 1
1/4"
Diameter 2
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52291
Zoro #
G102529437
UPC #
738287522914
Country of Origin
Unknown

Dimensions

Diameter 1
1/4"
Diameter 2
7/16"
Length 1
2-5/6"
Thread Size
20 (Coarse)

Details

Type
J Bolt
Finish
Zinc
Material
Steel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.