Zoro Homepage

1/4"-20 x 4" Zinc J Hold Down Bolt 6PK

  • Mfr # 34823

  • Zoro # G702529110


product price: $10.15
/pk 6, $1.69/ea

Key Features

Type
J Bolt
Material
Steel
Finish
Zinc
Diameter 2
1/2"
Diameter 1
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34823
Zoro #
G702529110
UPC #
738287348231
Country of Origin
Unknown

Dimensions

Diameter 2
1/2"
Diameter 1
1/4"
Length 1
4"
Thread Size
20 (Coarse)

Details

Type
J Bolt
Material
Steel
Finish
Zinc

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.