
1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 10 PK
Mfr # 79753
Zoro # G502508575
product price: $33.29
/pk 10, $3.33/eaKey Features
Hex Drive
Thread Size
1/4"-28
Material
Steel
Finish
Chrome Plated
Drive Size
3/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79753
Zoro #
G502508575
UPC #
738287797534
Country of Origin
China
Dimensions
Thread Size
1/4"-28
Screw Length
2-1/4 in
Drive Size
3/16 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Chrome Plated
Drive Type
Hex
System of Measurement
Inch
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.