
1/4"-28 Socket Head Cap Screw, Flat Head, Chrome Plated Steel, 1/2 in Length, 10 PK
Mfr # 32728
Zoro # G102507510
product price: $37.19
/pk 10, $3.72/eaKey Features
Flat Head
Hex Drive
Thread Size
1/4"-28
Screw Length
1/2 in
Material
Steel
Finish
Chrome Plated
Drive Size
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32728
Zoro #
G102507510
UPC #
738287327281
Country of Origin
China
Dimensions
Thread Size
1/4"-28
Screw Length
1/2 in
Drive Size
5/32 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Chrome Plated
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.