Zoro Homepage

1/4"-28 x 7/16" Black Oxide Steel Fine Thread Socket Set Screws 20PK

  • Mfr # 32987

  • Zoro # G202507199


product price: $7.65
/pk 20, $0.38/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
1/4"-28
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32987
Zoro #
G202507199
UPC #
738287329872
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Overall Length
7/16 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Steel
Finish
Black Oxide
Item
Set Screw

Description

A socket set screw is the most common set screw, which is tightened or loosened with a hex key.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.