Zoro Homepage

1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK

  • Mfr # 30021

  • Zoro # G902528845


product price: $36.55
/pk 20, $1.83/ea

Key Features

Type
Hole Plug
Material
Steel
Application
6mm hole
Finish
Chrome
Thickness
.21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30021
Zoro #
G902528845
UPC #
738287300215
Country of Origin
United States

Dimensions

Thickness
.21"
Diameter 1
1/4"
Diameter 2
.35"

Details

Type
Hole Plug
Material
Steel
Application
6mm hole
Finish
Chrome
Head Style
Flush

Description

Hole plugs are used to cover a hole to prevent debris from entering.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.