Zoro Homepage

1/4 F x 1/4 M x 1" Brass Risers 4PK

  • Mfr # 64586

  • Zoro # G002527694


product price: $17.79
/pk 4, $4.45/ea

Key Features

Material
Brass
Type
Lamp Part
Diameter 1
1/4F
Diameter 2
1/4M
Length 1
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64586
Zoro #
G002527694
UPC #
738287645866
Country of Origin
Unknown

Dimensions

Diameter 1
1/4F
Diameter 2
1/4M
Length 1
1"
Size A
1/4 F
Size B
1/4 M

Details

Material
Brass
Type
Lamp Part
Connection Type A x B
Female Thread x Male Thread

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.