1/4 in Thread to 1/4"-20 Thread, 25 PK Steel, White Ruspert Finish

  • Mfr # 09754

  • Zoro # G102518677


product price: $32.96
/pk 25, $1.32/ea

Key Features

System of Measurement
Inch
Thread Coverage
Fully
Thread Size A
1/4 in
Thread Size B
1/4"-20
Thread Length A
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09754
Zoro #
G102518677
UPC #
738287097542
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size A
1/4 in
Thread Size B
1/4"-20
Thread Length A
1 1/4 in
Thread Length B
2 in
Length
2 3/4 in

Details

Item
Hanger Bolt
System of Measurement
Inch
Thread Coverage
Fully
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Pitch
1.27
Thread Direction
Right Hand
Threaded Rod Finish
White Ruspert
Application
Masonry

Description

A hanger bolt is a headless fastener that has machine screw threads on one end and self-tapping threads on the other designed to be driven into wood or another soft substrate. Often used for mounting legs on tables.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.