Zoro Homepage

1/4" Neoprene Rubber Medium Flat Faucet Washers 20PK

  • Mfr # 68102

  • Zoro # G002529148


product price: $7.15
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Neoprene
Type
Faucet Washer
Diameter
1/4"
Nominal Size
#0
Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68102
Zoro #
G002529148
UPC #
738287681024
Country of Origin
United States

Dimensions

Diameter
1/4"
Nominal Size
#0

Details

Material
Neoprene
Type
Faucet Washer
Style
Flat

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.