Zoro Homepage

1/4" Neoprene Rubber Regular Beveled Faucet Washers 20PK

  • Mfr # 68113

  • Zoro # G402529373


product price: $6.95
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.90

Key Features

Material
Neoprene
Diameter
1/4"
Type
Faucet Washer
Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68113
Zoro #
G402529373
UPC #
738287681130
Country of Origin
United States

Dimensions

Diameter
1/4"

Details

Material
Neoprene
Type
Faucet Washer
Style
Beveled

Description

MIDWEST FASTENER brand 1/4" Neoprene Rubber Regular Beveled Faucet Washers 20PK are made of neoprene and have a diameter of 1/4". They are designed for use as faucet washers and have a beveled style.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.