Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Vinyl Plastic Sleeves 20PK

  • Mfr # 76581

  • Zoro # G902523093


product price: $11.65
/pk 20, $0.58/ea

Key Features

Material
Vinyl
Application
1/4" Glass
Type
Bathroom Hardware
Diameter
1/4"
Style
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76581
Zoro #
G902523093
UPC #
738287765816
Country of Origin
Unknown

Dimensions

Diameter
1/4"

Details

Material
Vinyl
Application
1/4" Glass
Type
Bathroom Hardware
Style
Sleeve

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.