Cotterless Hitch Pin, 1/4 in Dia, 1-1/2 in Usable Lg, 18-8 Stainless Steel, 4 PK

  • Mfr # 930043

  • Zoro # G902528654


product price:  $15.15
/pk 4, $3.79/ea

Key Features

Pin Type
Cotterless
System of Measurement
Inch
Usable Length
1-1/2 in
Material
18-8 Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930043
Zoro #
G902528654
UPC #
719199300432
Country of Origin
India

Dimensions

Pin Diameter
1/4 in
Usable Length
1-1/2 in
Shank Length
1-1/2 in

Details

Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
18-8 Stainless Steel
Material Grade/Class
18-8
Style
Self-Locking - Cotterless

Description

Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.