Zoro Homepage

1/4 x 1-1/2 No 2 Phillips Insert Bits 25PK

  • Mfr # 52024

  • Zoro # G702528052


product price: $25.59
/pk 25, $1.02/ea

Key Features

Diameter
1/4"
Type
Insert Bit
Nominal Size
#2
Length 1
1-1/2"
Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52024
Zoro #
G702528052
UPC #
738287520248
Country of Origin
China

Dimensions

Diameter
1/4"
Nominal Size
#2
Length 1
1-1/2"

Details

Type
Insert Bit
Style
Phillips

Description

Insert bits are short driver bits that are most commonly placed in an extension adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.