Zoro Homepage

1/4" x 1-1/2" Plain Steel Coiled Spring Pins 4PK

  • Mfr # 932496

  • Zoro # G802506493


product price: $8.15
/pk 4, $2.04/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932496
Zoro #
G802506493
UPC #
719199324964
Country of Origin
China

Dimensions

Pin Diameter
1/4 in
Shank Length
1-1/2 in
Outside Dia.
1/4 in
Fastener Length
1 1/2 in
Length 1
1-1/2"
Diameter
1/4"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Type
Tension Pin
Style
Coiled

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.