Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Spring Pin, 1/4 in Outside Dia, 1-1/2 in L, Steel

  • Mfr # 61195

  • Zoro # G602506501


product price: $6.99
/pk 12, $0.58/ea
Sold in multiples of 2 for $13.98

Key Features

Pin Type
Tension
System of Measurement
Inch
Pin Diameter
1/4 in
Material
Steel
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61195
Zoro #
G602506501
UPC #
738287611953
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Shank Length
1-1/2 in
Outside Dia.
1/4 in
Length 1
1-1/2"

Details

Item
Spring Pin
Pin Type
Tension
System of Measurement
Inch
Material
Steel
Finish
Plain

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.