Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 1-23/32" 3/16" Hex Driver Bits 50PK

  • Mfr # 54144

  • Zoro # G902529354


product price: $196.99
/pk 50, $3.94/ea
Free Shipping & Returns

Key Features

Material
Steel
Diameter
3/16"
Length 1
1-23/32
Style
Short|Magnetic Hex
Nominal Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54144
Zoro #
G902529354
UPC #
738287541441
Country of Origin
China

Dimensions

Diameter
3/16"
Length 1
1-23/32
Nominal Size
3/16"

Details

Material
Steel
Style
Short|Magnetic Hex
Type
Power Drive Bit

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.