Zoro Homepage

1/4" x 1" #6 Slotted Power Screwdriver Bits 20PK

  • Mfr # 52070

  • Zoro # G902529316


product price: $26.99
/pk 20, $1.35/ea

Key Features

Diameter
1/4"
Material
Tool Steel
Application
Metal|Wood|Deck|Drywall
Type
Power Drive Bit
Length 1
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52070
Zoro #
G902529316
UPC #
738287520705
Country of Origin
China

Dimensions

Diameter
1/4"
Length 1
1"
Nominal Size
#6

Details

Material
Tool Steel
Application
Metal|Wood|Deck|Drywall
Type
Power Drive Bit
Style
Slotted

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.