Shop MIDWEST FASTENER
See all product information
Create Account
1/4" x 1-9/16" Zinc Plated Steel Snow Blower Shear Pins and Nuts 50PK
- Mfr # 54831
- Zoro # G902529507
product price:Â
$
53.89
/pk of 50, $1.08/ea
Key Features
Material
Steel
Finish
Zinc
Application
Snow Blowers
Diameter
1/4"
Length 1
1-9/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54831
- Zoro #
- G902529507
- UPC #
- 738287548310
- Country of Origin
- Unknown
Dimensions
- Diameter
- 1/4"
- Length 1
- 1-9/16"
Details
- Material
- Steel
- Finish
- Zinc
- Application
- Snow Blowers
- Type
- Shear Pin
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.