Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 x 1 No 1 Square Drive Insert Bits 250PK

  • Mfr # 54121

  • Zoro # G702528106


product price: $132.99
/pk 250, $0.53/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Insert Bit
Diameter
1/4"
Length 1
1"
Nominal Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54121
Zoro #
G702528106
UPC #
738287541212
Country of Origin
China

Dimensions

Diameter
1/4"
Length 1
1"
Nominal Size
#1

Details

Material
Steel
Type
Insert Bit
Style
Square Drive

Description

Insert bits are short driver bits that are most commonly placed in an extension adapter.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.