
1/4 x 1 No 2 Square Drive Insert Bits 250PK
Mfr # 54122
Zoro # G402528086
product price: $118.99
/pk 250, $0.48/ea
Free Shipping & Returns
Key Features
Material
Steel
Diameter
1/4"
Type
Insert Bit
Length 1
1"
Style
Square Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54122
Zoro #
G402528086
UPC #
738287541229
Country of Origin
China
Dimensions
Diameter
1/4"
Length 1
1"
Nominal Size
#2
Details
Material
Steel
Type
Insert Bit
Style
Square Drive
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.