Zoro Homepage

1/4 x 1 No 4 Slotted Power Screwdriver Bits 20PK

  • Mfr # 52069

  • Zoro # G102529246


product price: $20.15
/pk 20, $1.01/ea

Key Features

Diameter
1/4"
Material
Tool Steel
Type
Power Drive Bit
Application
Metal|Wood|Deck|Drywall
Length 1
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52069
Zoro #
G102529246
UPC #
738287520699
Country of Origin
China

Dimensions

Diameter
1/4"
Length 1
1"
Nominal Size
#4

Details

Material
Tool Steel
Type
Power Drive Bit
Application
Metal|Wood|Deck|Drywall
Style
Slotted

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.