Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 1" T40 Star Drive Insert Bits 25PK

  • Mfr # 52039

  • Zoro # G002528059


product price: $21.19
/pk 25, $0.85/ea

Key Features

Diameter
1/4"
Type
Insert Bit
Nominal Size
T-40
Length 1
1"
Style
6-Point Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52039
Zoro #
G002528059
UPC #
738287520392
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4"
Nominal Size
T-40
Length 1
1"

Details

Type
Insert Bit
Style
6-Point Star

Description

Insert bits are short driver bits that are most commonly placed in an extension adapter.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.