
1/4" x 1" Zinc Plated Steel Cotter Pins 20PK
Mfr # 930281
Zoro # G802519806
product price:Â $7.55
/pk 20, $0.38/ea
Sold in multiples of 2 for $15.10
Key Features
System of Measurement
Inch
Pin Diameter
1/4 in
Material
Steel
Finish
Zinc Plated
Length
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
930281
Zoro #
G802519806
UPC #
719199302818
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Length
1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Pin Type
Extended Prong
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.