Zoro Homepage

1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK

  • Mfr # 66228

  • Zoro # G502509138


product price: $11.79
/pk 20, $0.59/ea

Key Features

Material
Plastic
Type
Shelf Support
Application
1/4" Hole
Finish
Clear
Diameter 2
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66228
Zoro #
G502509138
UPC #
738287662283
Country of Origin
United States

Dimensions

Diameter 2
1/2"
Diameter 1
1/4"
Drill Size
1/4"

Details

Material
Plastic
Type
Shelf Support
Application
1/4" Hole
Finish
Clear
Style
Fluted

Description

A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.