Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 1.75" Shear Pins 15PK

  • Mfr # 930363

  • Zoro # G002511310


product price: $22.59
/pk 15, $1.51/ea

Key Features

Material
Steel
Type
Shear Pin
Length 1
1.75"
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930363
Zoro #
G002511310
UPC #
719199303631
Country of Origin
Unknown

Dimensions

Length 1
1.75"
Diameter
1/4"

Details

Material
Steel
Type
Shear Pin

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.