Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 19/32" Hex Head Thread Cutting Nuts 15PK

  • Mfr # 39545

  • Zoro # G502529037


product price: $7.15
/pk 15, $0.48/ea
Sold in multiples of 2 for $14.30

Key Features

Nut Style
Hex Nut
System of Measurement
Inch
Type
Thread Cutting Nut
Dia./Thread Size
1/4 in
Length 1
19/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39545
Zoro #
G502529037
UPC #
738287395457
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1/4 in
Length 1
19/32"
Diameter
1/4"

Details

Item
Hex Nut
Nut Style
Hex Nut
System of Measurement
Inch
Type
Thread Cutting Nut
Head Style
Hex

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.