Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 2-1/32" Tapered Magnetic Hex Driver Bits 2PK

  • Mfr # 72408

  • Zoro # G002529162


product price: $23.79
/pk 2, $11.90/ea

Key Features

Diameter
1/4"
Length 1
2-1/32"
Style
Magnetic Hex
Type
Power Drive Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72408
Zoro #
G002529162
UPC #
738287724080
Country of Origin
United States

Dimensions

Diameter
1/4"
Length 1
2-1/32"

Details

Style
Magnetic Hex
Type
Power Drive Bit

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.