Tension Spring Pin, 1/4 in Outside Dia, 3 in L, 18-8 Stainless Steel, 5 PK

  • Mfr # 38896

  • Zoro # G102506469


product price: $9.99
/pk 5, $2.00/ea

Key Features

Pin Type
Tension
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
3 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38896
Zoro #
G102506469
UPC #
738287388961
Country of Origin
China

Dimensions

Pin Diameter
1/4 in
Shank Length
3 in
Outside Dia.
1/4 in
Length
2 in

Details

Item
Spring Pin
Pin Type
Tension
System of Measurement
Inch
Material
18-8 Stainless Steel

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.