
1/4 x 2-3/4 No 3 Phillips Power Bits 15PK
Mfr # 52028
Zoro # G402529311
product price: $39.95
/pk 15, $2.66/eaKey Features
Material
Tool Steel
Type
Power Drive Bit
Diameter
1/4"
Length 1
2-3/4"
Style
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52028
Zoro #
G402529311
UPC #
738287520286
Country of Origin
China
Dimensions
Diameter
1/4"
Length 1
2-3/4"
Nominal Size
#3
Details
Material
Tool Steel
Type
Power Drive Bit
Style
Phillips
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.