Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 2" 5/64" Hex Socket Power Bits 3PK

  • Mfr # 72422

  • Zoro # G802529157


product price: $12.85
/pk 3, $4.28/ea

Key Features

Material
Tool Steel
Length 1
2"
Diameter
5/64"
Nominal Size
5/64"
Style
Hex Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72422
Zoro #
G802529157
UPC #
738287724226
Country of Origin
United States

Dimensions

Length 1
2"
Diameter
5/64"
Nominal Size
5/64"

Details

Material
Tool Steel
Style
Hex Socket
Type
Power Drive Bit

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.