
1/4" x 2-9/16" 3/8" Long Magnetic Hex Driver Bits 3PK
Mfr # 72413
Zoro # G002529131
product price: $22.79
/pk 3, $7.60/eaKey Features
Diameter
3/8"
Length 1
2-9/16"
Style
Magnetic Hex
Type
Power Drive Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72413
Zoro #
G002529131
UPC #
738287724134
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
3/8"
Length 1
2-9/16"
Details
Style
Magnetic Hex
Type
Power Drive Bit
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.